LED Driver, 2-Wire, Compact, Remote Mountable, 240V

Item #: 0310458

Cat #: LTEA4U1UKL-CV240

UPC: 784276075497

Company wide:
0 in stock
Documents & Guides
LED Driver, 2-Wire, Compact, Remote Mountable, 240 Volt

Overview

LED Driver, 2-Wire, Compact, Remote Mountable, 240 Volt

UL listed Hi-Lume A-Series driver, forward phase, 24 V, provides continuous flicker-free dimming for constant current or voltage LED sources

Also known as: 784276075497, LTEA4U1UKL-CV240, LUTLTEA4U1UKLCV240

Specifications

Wattage: 32
Type: LED Driver
Light Technology: LED
Wattage: 32
Light Technology: LED
Type: LED Driver