2-1/2 In X 24 In Ptc Pull Box

Item #: 0310390

Cat #: 1224

UPC: 781381769853

$ 1447.03 EA
Company wide:
0 in stock
Documents & Guides
2-1/2 In X 24 In Ptc Pull Box

Overview

2-1/2 In X 24 In Ptc Pull Box
Also known as: 781381769853, 1224, APP1224

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Material: Steel
Diameter: 2 1/2 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Diameter: 2 1/2 in
Color: Gray
Material: Steel