seeTouch 6-Button Glass Faceplate

Item #: 0310346

Cat #: LFGR-W6BN-CWH

UPC: 784276070591

Company wide:
0 in stock
Documents & Guides
seeTouch 6-Button Glass Faceplate, Architectural Non-Insert Style, Clear Glass with White Paint

Overview

seeTouch 6-Button Glass Faceplate, Architectural Non-Insert Style, Clear Glass with White Paint

seeTouch Architectural non-insert style faceplate for 6-button keypad in clear glass

Also known as: 784276070591, LFGR-W6BN-CWH, LUTLFGRW6BNCWH

Features & Benefits

  • Quick-release continuous hinge
  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Free-Stand Type 4 Disconnect Enclosure for heavy industrial use. This Free-Stand Disconnect with QR Hinge Type 4, A90XM7818FTCLP4 item measures 90.12x78.50x18.12 inch with material of Steel color Gray.
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Ends of latch rods have rollers for easier door closing
  • Panel supports

Specifications

Mounting: Surface
Type: Faceplate
Color: Clear White
Mounting: Surface
Color: Clear White
Type: Faceplate