LUT H3DT825CU117 HI-LUME 3D T8 25W

Item #: 0310276

Cat #: H3DT825CU117

UPC: 027557775182

Company wide:
0 in stock
Documents & Guides
LUT H3DT825CU117 HI-LUME 3D T

Overview

LUT H3DT825CU117 HI-LUME 3D T

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent, 1 lamp, ballast factor of 1.17, C-can, 25W

Also known as: 027557775182, H3DT825CU117, LUTH3DT825CU117

Specifications

Shape: T8 (U-Bend)
Type: Programmed Start, Electronic
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Shape: T8 (U-Bend)
Color: White
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Dimmable: Yes