LUT GTJ-5ANSM-WH GRAFIK T 5A SWITCH

Item #: 0310267

Cat #: GTJ-5ANSM-WH

UPC: 784276108676

Company wide:
0 in stock
Documents & Guides
LUT GTJ-5ANSM-WH GRAFIK T 5A

Overview

LUT GTJ-5ANSM-WH GRAFIK T 5A

GRAFIK T RF Switch, 5A Incandescent /Halogen/Fluorescent/LED/MLV/ELV, 3A fan or1/10 HP motor, 120V, 434 MHz

Also known as: 784276108676, GTJ-5ANSM-WH, LUTGTJ5ANSMWH

Specifications

Type: Switch
Mounting: Fixture
Poles: 1
Color: White
Type: Switch
Poles: 1
Mounting: Fixture
Color: White