
Toggle Wallplate, 3-Gang, Ivory Gloss, Standard
Item #: 0310263
Cat #: FG-3-IV
UPC: 027557554336
$ 13.36 EA
Company wide:
2
in stock
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Ivory Gloss.
Overview
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Ivory Gloss.
Fassada, Gloss, Three-gang wallplate in ivory
Also known as: 027557554336, FG-3-IV, LUTFG3IV
Specifications
| Type: | Toggle Switch |
| Gangs: | 2 |
| Mounting: | Device |
| Color: | Ivory |
| Type: | Toggle Switch |
| Mounting: | Device |
| Gangs: | 2 |
| Color: | Ivory |