
Toggle Wallplate, 1-Gang, Black Gloss, Standard
Item #: 0310233
Cat #: FG-1-BL
UPC: 027557554220
$ 4.46 EA
Company wide:
7
in stock
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Black Gloss.
Overview
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Black Gloss.
Fassada, Gloss, Single-gang wallplate in black
Also known as: 027557554220, FG-1-BL, LUTFG1BL
Specifications
| Type: | Toggle Switch |
| Mounting: | Device |
| Color: | Black |
| Gangs: | 1 |
| Type: | Toggle Switch |
| Color: | Black |
| Mounting: | Device |
| Gangs: | 1 |