Electronic Dimming Ballast, Fluorescent, T5, 1-Lamp, 39W, 120-277V

Item #: 0310216

Cat #: EHDT539MU110

UPC: 784276005715

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 39, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 39, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 1 lamp, 39W, ballast factor of 1.00

Also known as: 784276005715, EHDT539MU110, LUTEHDT539MU110

Specifications

Wattage: 39
Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Volts AC: 120, 277
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 39
Shape: T5 (Tubular)
Color: White
Light Technology: Fluorescent
Type: Programmed Start, Rapid Start, Electronic
Volts AC: 120, 277
Dimmable: Yes