Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 24W, 120-277V

Item #: 0310213

Cat #: EHDT524MU210

UPC: 784276005708

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 24, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 24, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 2 lamps, 24W, ballast factor of 1.00

Also known as: 784276005708, EHDT524MU210, LUTEHDT524MU210

Specifications

Wattage: 24
Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Volts AC: 120, 277
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 24
Shape: T5 (Tubular)
Color: White
Light Technology: Fluorescent
Type: Programmed Start, Rapid Start, Electronic
Volts AC: 120, 277
Dimmable: Yes