Electronic Dimming Ballast, Fluorescent, T5, 1-Lamp, 21W, 120-277V

Item #: 0310206

Cat #: EHDT521MU110

UPC: 784276005678

Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 21, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 21, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 1 lamp, 21W, ballast factor of 1.00

Also known as: 784276005678, EHDT521MU110, LUTEHDT521MU110

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Color: White
Wattage: 21
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Wattage: 21
Light Technology: Fluorescent