Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 14W, 120-277V

Item #: 0310200

Cat #: EHDT514MU210

UPC: 784276005661

Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 14, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 14, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 2 lamps, 14W, ballast factor of 1.00

Also known as: 784276005661, EHDT514MU210, LUTEHDT514MU210

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Color: White
Wattage: 14
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Wattage: 14
Light Technology: Fluorescent