LED 52W Wall Pack

Item #: 0310099

Cat #: WPLEDC52/480/PCS4

UPC: 019813200644

$ 1091.33 EA
Company wide:
0 in stock
Documents & Guides
LED Wall Pack, Selectable Wattage: 52W, 480V

Overview

LED Wall Pack, Selectable Wattage: 52W, 480V
Also known as: 019813200644, WPLEDC52/480/PCS4, RABWPLEDC52480PC

Specifications

Wattage: 52
Color: Bronze
Wattage: 52
Color: Bronze