
Company wide:
2
in stock
Documents & Guides
Auger, Nailbiter, Short/Premium Ship, Bit Diameter: 1-1/4 Inch, Shank Diameter: 7/16 Inch, Overall Length: 7-1/2 Inch, Twist Length: 5 Inch, Flute Type: Dual-Helix
Overview
Auger, Nailbiter, Short/Premium Ship, Bit Diameter: 1-1/4 Inch, Shank Diameter: 7/16 Inch, Overall Length: 7-1/2 Inch, Twist Length: 5 Inch, Flute Type: Dual-Helix
Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life
Also known as: 783250358175, 35-817, IDE35817
Specifications
| Diameter: | 1 1/4 in |
| Type: | Auger Bit |
| Length: | 7 1/2 in |
| Diameter: | 1 1/4 in |
| Length: | 7 1/2 in |
| Type: | Auger Bit |