7-1/2" Nailbiter™ Short Ship Auger, 1"

Item #: 0309978

Cat #: 35-815

UPC: 783250358151

$ 40.00 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
Auger, Nailbiter Power Ship Auger, Length: 7-1/2", Diameter: 1".

Overview

Auger, Nailbiter Power Ship Auger, Length: 7-1/2", Diameter: 1".

Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life

Also known as: 783250358151, 35-815, IDE35815

Specifications

Diameter: 1 in
Type: Auger Bit
Length: 7 1/2 in
Diameter: 1 in
Length: 7 1/2 in
Type: Auger Bit