7-1/2" Nailbiter™ Short Ship Auger, 13/16"

Item #: 0309977

Cat #: 35-813

UPC: 783250358137

Company wide:
0 in stock
Documents & Guides
Ideal; Auger Bit; Nailbiter; Short/premium Ship; Bit Diameter: 13/16 In; Shank Diameter: 7/16 In; Overall Length: 7-1/2 In; Flute Type: Dual-helix; Twist Length: 5 In

Overview

Ideal; Auger Bit; Nailbiter; Short/premium Ship; Bit Diameter: 13/16 In; Shank Diameter: 7/16 In; Overall Length: 7-1/2 In; Flute Type: Dual-helix; Twist Length: 5 In

Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life

Also known as: 783250358137, 35-813, IDE35813

Specifications

No Specifications Available