
Company wide:
1
in stock
Documents & Guides
Auger, Nailbiter Power Ship Auger, Length: 7-1/2", Diameter: 3/4".
Overview
Auger, Nailbiter Power Ship Auger, Length: 7-1/2", Diameter: 3/4".
Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life
Also known as: 783250358120, 35-812, IDE35812
Specifications
| Diameter: | 3/4 in |
| Type: | Auger Bit |
| Length: | 7 1/2 in |
| Diameter: | 3/4 in |
| Length: | 7 1/2 in |
| Type: | Auger Bit |