Fluorescent Dimmer, Locator Light, Taupe

Item #: 0309930

Cat #: DVSCF-103P-TP

UPC: 027557511681

$ 138.12 EA
Company wide:
0 in stock
Documents & Guides
Diva Preset Fluorescent, 1000W, 120V, 8A, 3-Way/Single-Pole, Locator Light, Color: Taupe.

Overview

Diva Preset Fluorescent, 1000W, 120V, 8A, 3-Way/Single-Pole, Locator Light, Color: Taupe.

Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 120V/8A in taupe

Also known as: 027557511681, DVSCF-103P-TP, LUTDVSCF103PTP

Specifications

Type: 3-Way, Preset, Decorator
Color: Taupe
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Amps: 8
Type: 3-Way, Preset, Decorator
Volts AC: 120
Poles: 1
Family / Style: Diva
Color: Taupe
Mounting: Surface
Wattage: 1000
Amps: 8