6" Reflector Super Trim, Air-Tite, White

Item #: 0309919

Cat #: 30WAT

UPC: 662400603320

$ 29.06 EA
Company wide:
150 in stock
Documents & Guides
6 Inch Trim Air-Tite Super Trim - Baffle White Trim, White Baffle, White Reflector

Overview

6 Inch Trim Air-Tite Super Trim - Baffle White Trim, White Baffle, White Reflector

Air-Tite reflector 6" trim for use in recessed downlighting. Compatible for use in Halo and other housings

Also known as: 662400603320, 30WAT, HAL30WAT

Specifications

Mounting: Recessed
Color: White
Diameter: 6 in
Mounting: Recessed
Diameter: 6 in
Color: White