Fluorescent Dimmer, Locator Light, Palladium

Item #: 0309917

Cat #: DVSCF-103P-PD

UPC: 027557266123

Company wide:
0 in stock
Documents & Guides
Diva Preset Fluorescent, 1000W, 120V, 8A, 3-Way/Single-Pole, Locator Light, Color: Palladium.

Overview

Diva Preset Fluorescent, 1000W, 120V, 8A, 3-Way/Single-Pole, Locator Light, Color: Palladium.

Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 120V/8A in palladium

Also known as: 027557266123, DVSCF-103P-PD, LUTDVSCF103PPD

Specifications

Type: 3-Way, Preset, Decorator
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Palladium
Wattage: 1000
Family / Style: Diva
Amps: 8
Type: 3-Way, Preset, Decorator
Mounting: Surface
Color: Palladium
Family / Style: Diva
Volts AC: 120
Poles: 1
Wattage: 1000
Amps: 8