6" Trim Air-tite Super Trim, White/Black

Item #: 0309915

Cat #: 30PAT

UPC: 662400603313

$ 29.91 EA
Company wide:
24 in stock
Documents & Guides
6 Inch Trim Air-Tite Super Trim - Baffle White Trim, Black Baffle, Clear Reflector

Overview

6 Inch Trim Air-Tite Super Trim - Baffle White Trim, Black Baffle, Clear Reflector

6" Trim Reflector Air-Tite, Super Trim, Color: White Trim, Black Baffle, Clear Reflector.

Also known as: 662400603313, 30PAT, HAL30PAT

Specifications

Color: White
Type: Trim, Reflector
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Trim, Reflector