Fluorescent Dimmer, Locator Light, Taupe

Item #: 0309908

Cat #: DVSCF-103P-277TP

UPC: 027557495684

$ 227.07 EA
Company wide:
0 in stock
Documents & Guides
Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Color: Taupe.

Overview

Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Color: Taupe.

Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 277V/6A in taupe

Also known as: 027557495684, DVSCF-103P-277TP, LUTDVSCF103P277TP

Specifications

Type: 3-Way, Preset, Decorator
Amps: 6
Color: Taupe
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Type: 3-Way, Preset, Decorator
Color: Taupe
Mounting: Surface
Wattage: 1000
Amps: 6
Volts AC: 277
Poles: 1
Family / Style: Diva