Fluorescent Dimmer, Locator Light, Palladium

Item #: 0309863

Cat #: DVSCF-103P-277PD

UPC: 027557626309

Company wide:
0 in stock
Documents & Guides
Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Color: Palladium.

Overview

Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Color: Palladium.

Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 277V/6A in palladium

Also known as: 027557626309, DVSCF-103P-277PD, LUTDVSCF103P277PD

Specifications

Type: 3-Way, Preset, Decorator
Amps: 6
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Palladium
Wattage: 1000
Family / Style: Diva
Type: 3-Way, Preset, Decorator
Volts AC: 277
Poles: 1
Wattage: 1000
Amps: 6
Mounting: Surface
Color: Palladium
Family / Style: Diva