Dimmer, Three-Way, Hot

Item #: 0309839

Cat #: DVSCELV-303P-HT

UPC: 027557505192

Call for price
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Hot

Overview

Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Hot

Diva Dimmer - Satin Finish, Electronic Low-Voltage, 3-way, 120V/300W in hot

Also known as: 027557505192, DVSCELV-303P-HT, LUTDVSCELV303PHT

Specifications

Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Amps: 15
Color: Hot
Family / Style: Diva
Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Mounting: Surface
Amps: 15
Family / Style: Diva
Volts AC: 120
Wattage: 300
Color: Hot