Sustainable

Dimmer, Low Voltage, Turquoise

Item #: 0309835
Cat #: DVSCELV-300P-TQ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Turquoise

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Turquoise
Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in turquoise
Also known as: DVSCELV-300P-TQ, LUTDVSCELV300PTQ

Specifications

Color: Turquoise
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Diva
Color: Turquoise
Volts AC: 120
Wattage: 300
Family / Style: Diva
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)