Dimmer, CFL/LED/Incandescent/Halogen, Palladium

Item #: 0309828

Cat #: DVSCCL-253P-PD

UPC: 784276092302

Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Palladium

Overview

Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Palladium

Diva satin dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTELED Driver in palladium

Also known as: 784276092302, DVSCCL-253P-PD, LUTDVSCCL253PPD

Specifications

Type: 3-Way, Decorator
Wattage: 600, 250
Volts AC: 120
Poles: 1
Color: Palladium
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Type: 3-Way, Decorator
Volts AC: 120
Color: Palladium
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 250
Poles: 1
Family / Style: Diva