Lug Kit, 2P, 2AWG - 300MCM, for Molded Case, Breaker, Type CV

Item #: 0309825

Cat #: 2TA225CVK

UPC: 786685758992

$ 190.67 EA
Company wide:
0 in stock
Documents & Guides
Lug Kit, 2-Pole, 2 AWG - 300 MCM, for Molded Case, Breaker, Type CV

Overview

Lug Kit, 2-Pole, 2 AWG - 300 MCM, for Molded Case, Breaker, Type CV
Also known as: 786685758992, 2TA225CVK, CUT2TA225CVK

Specifications

Poles: 2
Mounting: Breaker
Poles: 2
Mounting: Breaker