This product has been discontinued.

Pilot Drill Bit, Replacement, Length: 3-1/4", Diameter: 1/4", Steel *** Discontinued ***
Item #:
0309824
Cat #:
35-398
UPC:
Call for price
Company wide:
10
in stock
Discontinued
Documents & Guides
Hole Saw Arbor, Shank Diameter: 7/16 Inch, Material: Steel, Shank Type: Hex, Bit Size: 3-1/4 Inch, Length: 3-1/4 Inch, Diameter: 1/4 Inch, Steel *** Discontinued ***
Overview
Hole Saw Arbor, Shank Diameter: 7/16 Inch, Material: Steel, Shank Type: Hex, Bit Size: 3-1/4 Inch, Length: 3-1/4 Inch, Diameter: 1/4 Inch, Steel *** Discontinued ***
Also known as: 35-398, IDE35398
Specifications
Diameter: | 1/4 in |
Length: | 3 1/4 in |
Material: | Steel |
Type: | Hole Saw Mandrel/Arbor |
Diameter: | 1/4 in |
Material: | Steel |
Length: | 3 1/4 in |
Type: | Hole Saw Mandrel/Arbor |
Customer Reviews
No reviews for this product
(0)