This product has been discontinued.

Hole Saw Arbor Extension, 12" *** Discontinued ***
Item #:
0309823
Cat #:
35-396
UPC:
783250353965
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Hole Saw Arbor Extension, Size: 7/16 Dia; Material: Durable Steel; Length: 12 inch *** Discontinued ***
Overview
Hole Saw Arbor Extension, Size: 7/16 Dia; Material: Durable Steel; Length: 12 inch *** Discontinued ***
Also known as: 783250353965, 35-396, IDE35396
Specifications
Diameter: | 7/16 in |
Length: | 12 in |
Type: | Extension |
Diameter: | 7/16 in |
Type: | Extension |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)