Dimmer, CFL/LED/Incandescent/Halogen, Hot

Item #: 0309821

Cat #: DVSCCL-253P-HT

UPC: 784276092258

Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Hot

Overview

Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Hot

Diva satin dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTELED Driver in hot

Also known as: 784276092258, DVSCCL-253P-HT, LUTDVSCCL253PHT

Specifications

Type: 3-Way, Decorator
Wattage: 600, 250
Volts AC: 120
Poles: 1
Color: Hot
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Type: 3-Way, Decorator
Volts AC: 120
Color: Hot
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 250
Poles: 1
Family / Style: Diva