Dimmer, CFL/LED/Incandescent/Halogen, Biscuit

Item #: 0309817

Cat #: DVSCCL-253P-BI

UPC: 784276092203

$ 73.35 EA
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish: Color: Biscuit.

Overview

Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish: Color: Biscuit.

Diva satin dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTELED Driver in biscuit

Also known as: 784276092203, DVSCCL-253P-BI, LUTDVSCCL253PBI

Specifications

Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Biscuit
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 250
Mounting: Surface
Color: Biscuit
Light Technology: LED, CFL, Halogen, Incandescent
Volts AC: 120
Poles: 1
Family / Style: Diva