Diva Dimmer, 1P, 120V, Palladium

Item #: 0309798

Cat #: DVSC-10P-PD

UPC: 027557266031

$ 129.20 EA
Company wide:
0 in stock
Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Palladium

Overview

Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Palladium

Diva Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, 120V/1000W in palladium

Also known as: 027557266031, DVSC-10P-PD, LUTDVSC10PPD

Specifications

Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Palladium
Wattage: 1000
Family / Style: Diva
Light Technology: Halogen, Incandescent
Type: Slide, Locator Light, Preset, Single-Pole
Mounting: Surface
Color: Palladium
Family / Style: Diva
Volts AC: 120
Poles: 1
Wattage: 1000
Light Technology: Halogen, Incandescent