Slide Dimmer, 300W, Light Almond

Item #: 0309691

Cat #: CTELV-303P-LA

UPC: 027557830058

$ 89.27 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Low-Voltage, 300W, Light Almond

Overview

Slide Dimmer, Electronic Low-Voltage, 300W, Light Almond

Skylark Contour Dimmer, Electronic Low-Voltage, 3-way/single-pole, 300W in lightalmond

Also known as: 027557830058, CTELV-303P-LA, LUTCTELV303PLA

Specifications

Color: Light Almond
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Wattage: 300
Color: Light Almond
Mounting: Surface
Type: Slide, Low Voltage, Single-Pole, Electronic
Wattage: 300