Slide Dimmer, 300W, Gray

Item #: 0309690

Cat #: CTELV-303P-GR

UPC: 027557830034

$ 89.27 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Low-Voltage, 300W, Gray

Overview

Slide Dimmer, Electronic Low-Voltage, 300W, Gray

Skylark Contour Dimmer, Electronic Low-Voltage, 3-way/single-pole, 300W in gray

Also known as: 027557830034, CTELV-303P-GR, LUTCTELV303PGR

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Color: Gray
Wattage: 300
Type: Slide, Low Voltage, Single-Pole, Electronic
Color: Gray
Mounting: Surface
Wattage: 300