Slide Dimmer, 300W, Black

Item #: 0309689

Cat #: CTELV-303P-BL

UPC: 027557830003

$ 89.27 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Black

Overview

Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Black

Skylark Contour Dimmer, Electronic Low-Voltage, 3-way/single-pole, 300W in black

Also known as: 027557830003, CTELV-303P-BL, LUTCTELV303PBL

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Color: Black
Wattage: 300
Type: Slide, Low Voltage, Single-Pole, Electronic
Color: Black
Mounting: Surface
Wattage: 300