HD Electrician's Screwdriver, 1/4" x 8"

Item #: 0309685

Cat #: 35-152

UPC: 783250351527

Company wide:
0 in stock
Documents & Guides
Ideal; Screwdriver; Heavy-duty, Electrician's; Tip Size: 1/4 In; Shank Length: 8in; Handle Type: Cushioned Rubber Grip; Blade Material: Chrome Vanadium Steel; Blade Finish: Nickel-chrome Plating; Tip Type: Cabinet

Overview

Ideal; Screwdriver; Heavy-duty, Electrician's; Tip Size: 1/4 In; Shank Length: 8in; Handle Type: Cushioned Rubber Grip; Blade Material: Chrome Vanadium Steel; Blade Finish: Nickel-chrome Plating; Tip Type: Cabinet
Also known as: 783250351527, 35-152, IDE35152

Specifications

Standards: California Proposition 65
Standards: California Proposition 65