Preset Dimmer, Skylark, 1000W, 120V, Almond

Item #: 0309616

Cat #: CT-103PH-AL

UPC: 027557829823

$ 85.44 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Almond **Clamshell Packaging**

Overview

Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Almond **Clamshell Packaging**

Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV, clamshell packaging in almond

Also known as: 027557829823, CT-103PH-AL, LUTCT103PHAL

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Mounting: Surface
Light Technology: Halogen, Incandescent
Volts AC: 120
Wattage: 1000