Preset Dimmer, Skylark, 1000W, 120V, Gray

Item #: 0309614

Cat #: CT-103P-GR

UPC: 027557829762

$ 85.44 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Gray

Overview

Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Gray

Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV in gray

Also known as: 027557829762, CT-103P-GR, LUTCT103PGR

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 1000
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Mounting: Surface
Wattage: 1000
Volts AC: 120
Color: Gray
Light Technology: Halogen, Incandescent