Mounting Kit Fits C=12 With 4

Item #: 0309389

Cat #: CAM124

UPC: 783510788100

$ 9.66 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Adjustable Mtg Kit, 4 Stud, Bulletin Cwy, Size/dims: Fits 12.00 Deep, Material/finish: Steel/zinc

Overview

Adjustable Mtg Kit, 4 Stud, Bulletin Cwy, Size/dims: Fits 12.00 Deep, Material/finish: Steel/zinc

Adjustable-Depth Mounting Kits provide mounting means for installing panels, swing-out panels, DIN rails, rack angles, mounting channels or grid straps at any depth from front to rear of enclosure.

Also known as: 783510788100, CAM124, HOFCAM124

Features & Benefits

  • Kits include slide mechanisms and hardware
  • Use two kits when enclosure has six collar studs for mounting panel
  • Kit catalog numbers ending in 2 contain two slide mechanisms; catalog numbers ending in 4 contain four slide mechanisms

Specifications

Material: Steel
Finish: Plated
Weight: 2.080 lb
Material: Steel
Weight: 2.080 lb
Finish: Plated