Instrumentation Cable, 16 AWG, 2-Pairs, Overall Shield, Direct Burial

Item #: 0309381

Cat #: 561-60-3402

UPC:

Company wide:
0 in stock
Documents & Guides
Instrumentation Cable, 16 AWG, 2-Pairs, Overall Shield, For Cable Tray Use, Sunlight Resistant, For Direct Burial, UL Type MC-HL and cUL Type ACIC-TC, Okoseal Insulation

Overview

Instrumentation Cable, 16 AWG, 2-Pairs, Overall Shield, For Cable Tray Use, Sunlight Resistant, For Direct Burial, UL Type MC-HL and cUL Type ACIC-TC, Okoseal Insulation

Okonite C-L-X type SP-OS (shielded pairs or triads - overall shield) instrumentation cables are designed for use on Class 1 Remote-Control Signaling circuits or where a 600V cable is desired, as instrumentation, process control, or computer cable transmitting signals at levels above 100 mili-volts in circuits where maximum noise protection is required.

Also known as: 561-60-3402, OKO561603402

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 2 Pair
Jacket: PVC
Color: Black
Gauge: 16 AWG
Material: Copper
Volts AC: 600
Conductors: 2 Pair