Duct Seal, 5 lb. Block

Item #: 0309331

Cat #: 31-605

UPC: 783250316052

$ 24.81 EA
Company wide:
32 in stock
Documents & Guides
Duct Seal; Pound Block: 5; Package: 10/carton; Shelf Life: Indefinite Aslong As Stored Properly

Overview

Duct Seal; Pound Block: 5; Package: 10/carton; Shelf Life: Indefinite Aslong As Stored Properly

Ideal duct seal in dark gray putty color is ideal for sealing metal, masonry, wood or plastic.

Also known as: 783250316052, 31-605, IDE31605

Specifications

Size: 5 lb
Type: Sealant, Duct Seal
Size: 5 lb
Type: Sealant, Duct Seal