Yellow 77® Plus, 5-Gallon Bucket

Item #: 0309314

Cat #: 31-395

UPC: 783250313952

$ 139.23 EA
Company wide:
0 in stock
Documents & Guides
Wire Pulling Lubricant, Yellow 77 Plus, Temperature Rating: 30 To 190° F, Includes: (1) 5-Gallon Bucket.

Overview

Wire Pulling Lubricant, Yellow 77 Plus, Temperature Rating: 30 To 190° F, Includes: (1) 5-Gallon Bucket.
Also known as: 783250313952, 31-395, IDE31395

Specifications

Type: Lubricant
Size: 5 Gallon, 5
Standards: California Proposition 65
Type: Lubricant
Standards: California Proposition 65
Size: 5 Gallon, 5