Foam Carrier, 6"

Item #: 0309296

Cat #: 31-327

UPC: 783250313273

$ 59.28 EA
Company wide:
0 in stock
Documents & Guides
Foam Carrier, Diameter: 6 inch, Includes: 1/Bag

Overview

Foam Carrier, Diameter: 6 inch, Includes: 1/Bag
Also known as: 783250313273, 31-327, IDE31327

Specifications

Type: Piston
Diameter: 6 in
Type: Piston
Diameter: 6 in