Foam Carrier, 5"

Item #: 0309295

Cat #: 31-326

UPC: 783250313266

$ 49.79 EA
Company wide:
0 in stock
Documents & Guides
Foam Carrier, Diameter: 5 inch, Includes: 1/Bag

Overview

Foam Carrier, Diameter: 5 inch, Includes: 1/Bag
Also known as: 783250313266, 31-326, IDE31326

Specifications

Type: Piston
Diameter: 5 in
Type: Piston
Diameter: 5 in