Foam Carrier, 3"

Item #: 0309293

Cat #: 31-323

UPC: 783250313235

$ 27.98 EA
Company wide:
0 in stock
Documents & Guides
Foam Carrier, Diameter: 3 inch, Includes: 1/Bag

Overview

Foam Carrier, Diameter: 3 inch, Includes: 1/Bag
Also known as: 783250313235, 31-323, IDE31323, rat

Specifications

Diameter: 3 in
Type: Piston
Diameter: 3 in
Type: Piston