Foam Carrier, 2"

Item #: 0309291

Cat #: 31-321

UPC: 783250313211

$ 21.86 EA
Company wide:
0 in stock
Documents & Guides
Foam Carrier, Diameter: 2 Inch, Includes: 1/Bag

Overview

Foam Carrier, Diameter: 2 Inch, Includes: 1/Bag
Also known as: 783250313211, 31-321, IDE31321, rat

Specifications

Type: Piston
Size: 2 in
Material: Foam
Diameter: 2 in
Type: Piston
Material: Foam
Size: 2 in
Diameter: 2 in