Foam Carrier, 1"

Item #: 0309287

Cat #: 31-318

UPC: 783250313181

$ 17.31 EA
Company wide:
0 in stock
Documents & Guides
Foam Carrier, Diameter: 1 inch, Includes: 1/Bag

Overview

Foam Carrier, Diameter: 1 inch, Includes: 1/Bag
Also known as: 783250313181, 31-318, IDE31318, mouse, rat

Specifications

Diameter: 1 in
Type: Piston
Diameter: 1 in
Type: Piston