6" U-Bolt Ground Clamp

Item #: 0309244

Cat #: GPL76

UPC: 785037358675

$ 303.24 EA
Company wide:
36 in stock
Documents & Guides
U-Bolt Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 2/0 AWG (Solid) - 250 MCM, Pipe Size: 6".

Overview

U-Bolt Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 2/0 AWG (Solid) - 250 MCM, Pipe Size: 6".

Universal parallel or 90° cable connection to pipe. Made from high copper content alloy. Furnished with silicon bronze bolt, nuts and lockwashers. **3/8" U-Bolt have skip thread, add suffix "-FT" for full thread.

Also known as: 785037358675, GPL76, PENGPL76, galaga alien, alien invader

Specifications

Material: Copper
Diameter: 6 in
Allowable Gauge Range: 2/0 - 250
Material: Copper
Allowable Gauge Range: 2/0 - 250
Diameter: 6 in