
VERSI LITE LED FLUSH MOUNT 3000K WET LOCATION LISTING
Item #: 0309202
Cat #: FMML13830WL
UPC: 888791432725
Company wide:
0
in stock
VERSI LITE LED FLUSH MOUNT 3000K WET LOCATION LISTING
Overview
VERSI LITE LED FLUSH MOUNT 3000K WET LOCATION LISTING
Also known as: 888791432725, FMML13830WL, LITFMML13830WL
Specifications
| Color Temperature: | 3000 (Warm White) |
| Mounting: | Flush |
| Volts AC: | 120 |
| Diameter: | 13 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Light Technology: | LED |
| Mounting: | Flush |
| Diameter: | 13 in |