This product has been discontinued.

Metal Halide, Protected Ceramic Reflector Lamp, 70W, PAR38
Item #: 0309195
Cat #: CDM70/PAR38/FL/3K ALTO ELITE
UPC: 046677456474
Company wide:
0
in stock
Discontinued
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 70W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 4800, CRI: 80 (min), 87 (nom) Ra8 Index, Color Temp: 3000K, Beam Angle: 25°, ANSI Code: M143/M98/O. *Philips Part # 456475 as of 9/1/15. Old # 22249-7 / Old UPC# 046677222499
Overview
Metal Halide, Protected Ceramic Reflector Lamp, 70W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 4800, CRI: 80 (min), 87 (nom) Ra8 Index, Color Temp: 3000K, Beam Angle: 25°, ANSI Code: M143/M98/O. *Philips Part # 456475 as of 9/1/15. Old # 22249-7 / Old UPC# 046677222499
Philips MasterColor® Ceramic Metal Halide PAR38 Lamps offer high-efficiency, ceramic metal halide reflector lamps with a stable color over lifetime and a crisp, sparkling light.
Also known as: 046677456474, CDM70/PAR38/FL/3K ALTO ELITE, PHICDM70PAR38FL3K*
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 70 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 85 |
| ANSI Code: | M98/O, M143/O |
| Shape: | PAR38 (Sealed Beam) |
| Lumens: | 4100 |
| Light Technology: | HID |
| Angle: | 25° |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 85 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | HID |
| Wattage: | 70 |
| Volts AC: | 120 |
| ANSI Code: | M98/O, M143/O |
| Lumens: | 4100 |
| Angle: | 25° |