Steel Crimp Conn, Model 412 18-4 AWG, 1,000/Box

Item #: 0309146

Cat #: 30-512

UPC: 783250305124

$ 0.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
IDEAL, Crimp Connecter, Material: Steel, Copper Sleeves, Conductor Range: 1/14 With 1/16 AWG Min, 2/8 With 1/6 AWG Max, Finish: Zinc-plated, Voltage Rating: 600 V, Model Number: 412

Overview

IDEAL, Crimp Connecter, Material: Steel, Copper Sleeves, Conductor Range: 1/14 With 1/16 AWG Min, 2/8 With 1/6 AWG Max, Finish: Zinc-plated, Voltage Rating: 600 V, Model Number: 412
Also known as: 783250305124, 30-512, IDE30512

Specifications

No Specifications Available